Scott Xcel(TM) Half Mask Respirator, S

SCOTT SAFETY| Zoro #: G2053852| Mfr #: 7421-111V

$41.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Suspension: Yolk and Cradle
Includes: Speaking Diaphragm
Connection: Bayonet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2053852 Mfr #: 7421-111V
Suspension: Yolk and CradleIncludes: Speaking Diaphragm
Connection: BayonetCartridges Included: No
Mask Size: SHead Harness Material: Elastic, Thermoplastic Elastomer
Item: Half Mask RespiratorConfigured For: Dual Cartridge
Facepiece Material: Thermoplastic ElastomerStandards: NIOSH
Country of Origin (subject to change): United States

Description

SCOTT XCEL W/ VOIC

Reviews