Scott Xcel(TM) Half Mask Respirator, S/M

SCOTT SAFETY| Zoro #: G2032055| Mfr #: 7421-112V

$53.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Harness Material: Elastic, Thermoplastic Elastomer
Suspension: Yolk and Cradle
Item: Half Mask Respirator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032055 Mfr #: 7421-112V
Head Harness Material: Elastic, Thermoplastic ElastomerSuspension: Yolk and Cradle
Item: Half Mask RespiratorCartridges Included: No
Configured For: Dual CartridgeConnection: Bayonet
Includes: Speaking DiaphragmMask Size: S/M
Facepiece Material: Thermoplastic ElastomerStandards: NIOSH
Country of Origin (subject to change): United States

Description

Half Mask Respirator, Size S/M, Facepiece Material Thermoplastic Elastomer, No Cartridges Included, Configured For Dual Cartridge, Bayonet Connection, Head Harness Material Thermoplastic Elastomer, Elastic, Suspension Yolk and Cradle, Includes Speaking Diaphragm, Standards NIOSH

Reviews