PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Industrial SCBA, 30 min., Aluminum

SCOTT SAFETY| Zoro #: G1671302| Mfr #: IND112013104101

$2443.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Industrial SCBAMask Size: MDuration: 30 min.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1671302 Mfr #: IND112013104101
Item: Industrial SCBAMask Size: M
Duration: 30 min.Headgear Included: Full Face Respirator
Includes: AV 2000(R) Medium Full Facepiece Respirator with Polyester Head Harness, Backframe with Nylon Harness, Cylinder, Single Manifold, E to Z Flo(R) RegulatorPSI: 2216
Standards: Niosh ApprovedCylinder Material: Aluminum
Country of Origin (subject to change): United States

Description

Industrial SCBA, Cylinder Material Aluminum, 30 min., 2216 PSI, Headgear Included Full Face Respirator, Mask Size M, Includes AV 2000(R) Medium Full Facepiece Respirator with Polyester Head Harness, Backframe with Nylon Harness, Cylinder, Single Manifold, E to Z Flo(R) Regulator, Standards NIOSH Approved

Restrictions and Compliance

*3: Hazardous material

Reviews