SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Industrial SCBA, Carbon Fiber, 60 min.

SCOTT SAFETY| Zoro #: G2444942| Mfr #: IND114063100101

$4001.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duration: 60 min.Includes: Backframe with Nylon Harness, Cylinder, Single Manifold, E to Z Flo(R) RegulatorHeadgear Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2444942 Mfr #: IND114063100101
Duration: 60 min.Includes: Backframe with Nylon Harness, Cylinder, Single Manifold, E to Z Flo(R) Regulator
Headgear Included: NoStandards: Niosh Approved
Mask Size: MCylinder Material: Carbon Fiber
Item: Industrial SCBAPSI: 4500
Country of Origin (subject to change): United States

Description

Industrial SCBA, Cylinder Material Carbon Fiber, 60 min., 4500 PSI, Size M, Includes Backframe with Nylon Harness, Cylinder, Single Manifold, E to Z Flo(r) Regulator, Standards NIOSH Approved

Restrictions and Compliance

*3: Hazardous material

Reviews