Scott AV-3000(TM), Kevlar(R) Mesh, L

SCOTT SAFETY| Zoro #: G1314397| Mfr #: 805773-73

$364.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1314397 Mfr #: 805773-73
Item: Full Face RespiratorFacepiece Material: Polyisoprene
Standards: NIOSH Approved, meets NFPA 1981:2007 standardSuspension: 4 Pointwith Kevlar(R) Mesh
Cartridges Included: NoConfigured For: Open Connection-Needs Adapters
Head Harness Material: Kevlar(R) MeshConnection: Scott SCBA, or Air Purifying Products
Includes: AV-3000 facepiece with Gray NosecupMask Size: L
Country of Origin (subject to change): United States

Product Description

Full Face Respirator, Configured For Open Connection-Needs Adapters, Mask Size L, Facepiece Material Polyisoprene, No Cartridges Included, Connection Scott SCBA, or Air Purifying Products, Head Harness Material Kevlar(R) Mesh, Suspension 4 Pointwith Kevlar(R) Mesh, Includes AV-3000 facepiece with Gray Nosecup, Standards NIOSH Approved, meets NFPA 1981:2007 standard

Restrictions and Compliance

*5 : Export Sensitive Item : This item has been identified as potentially requiring formal authorization or licensing to export under U.S. government export control laws and regulations, including but not limited to the International Traffic in Arms Regulations (ITAR) and the Export Administration Regulations (EAR).