customer-service Help
Scott

Scott (R) Standard Toilet Paper, 2 Ply, 550 Sheets, 20 PK

Scott Scott (R) Standard Toilet Paper,  2 Ply,  550 Sheets,  20 PK 13607
Hover or click to zoom Tap to zoom
$69.41
pkg. of 20 ($3.47/ea)
  • Green Certification or Other Recognition: Forest Stewardship Council (FSC); Ecologo Certified
  • Ply: 2 Ply
  • Product Series: Bathroom Tissue
See full product details
Orders over $75 ship free.

Total: $69.41

Scott #13607 Specifications

  • Green Certification or Other Recognition: Forest Stewardship Council (FSC); Ecologo Certified
  • Ply: 2 Ply
  • Product Series: Bathroom Tissue
  • Roll Type: Standard
  • Series: Scott (R)
  • Sheet Size: 4.1" x 4"
  • Sheets per Roll: 550 Sheets
  • Uses Dispenser: Mfr. No. 09021
  • Color: White
  • Core Dia.: 1-1/2"
  • Item: Toilet Paper
  • Package Quantity: PK20
  • Shop By: New Products
  • Country of Origin (subject to change): United States

Description

Package Quantity 20

Reviews of Scott #13607