Scottex
Perforated Roll Paper Towels, 1 Ply, 90 Sheets, White
Mfr # TTHT1S
Zoro # G6596059
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Sheet Width 11 in
- Sheet Size 11 in x 9.4 in
- Number of Sheets 90
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White 26491
- KIMTECH Scottpure Paper Towels, 1 Ply, 1 Sheets, White 6121
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 9.2" x 9.4" sheets, White, Compact Case (250 Sheets/Pack, 12 Packs/Case) 03650
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 230 ft, Brown 28290
- SCOTT Scott Pro Multifold Paper Towels KCC01980
- SP RICHARDS Center Pull Paper Towels, 2 Ply, 600 Sheets GJO23600
- PAPERNET Multifold Paper Towels, 1 Ply, 250 Sheets, White 410171
- GEORGIA-PACIFIC Safe-T-Gard Multifold Paper Towels, 2 Ply, 200 Sheets, White 10440
- KIMBERLY-CLARK PROFESSIONAL Roll Paper Towels, 78 Sheets 53332
- SPARKLE Sparkle Pro Paper Towels, White GPC2717714
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural 4142
- Scottex Paper Towels