Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Restorer, Liquid, 24 oz., Mild

  • Zoro #: G0059039
  • Mfr #: FREST1

$10.72

  • Size: 24 oz.
  • Container Type: Bottle
  • Coverage per Gallon: 1500 to 2000 sq. ft.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Scotts Liquid Gold #FREST1 Specifications

  • Zoro #: G0059039
  • Mfr #: FREST1
Size: 24 oz. Container Type: Bottle
Coverage per Gallon: 1500 to 2000 sq. ft. pH Range: 7 to 9.5
Item: Floor Restorer Form: Liquid
Color: Milky White Fragrance: Mild
Maintenance Frequency: 3 to 4 Times per Year Recommended Dilution: Variable
RTU Yield per Container: 24 oz. VOC Content: 0%
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When shopping for floor cleaners and maintainers, keep in mind that we also have sweeping compounds for operations needing that extra level of attention. Here is some additional information about Scotts Liquid Gold Floor Restorer. Color: Milky White, Size: 24 oz..

Reviews of Scotts Liquid Gold #FREST1