Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Wood Cleanr Preservative, 10oz, AerosolCan

  • Zoro #: G0069259
  • Mfr #: A10

$5.49

Details
  • Size: 10 oz.
  • Fragrance: Fresh Almond Scent
  • Net Weight: 10 oz.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Scotts Liquid Gold #A10 Specifications

  • Zoro #: G0069259
  • Mfr #: A10
Size: 10 oz. Fragrance: Fresh Almond Scent
Net Weight: 10 oz. Item: Wood Care
Container Type: Aerosol can VOC Content: None
Country of Origin (subject to change): United States

Description

Take a look at the features for Scotts Liquid Gold Wood Cleaner Preservative. Container Type: Aerosol can, Size: 10 oz., Fragrance: Fresh Almond Scent.

Restrictions and Compliance

Hazardous material

Reviews of Scotts Liquid Gold #A10