October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Wood Cleanr Preservative, 14oz, AerosolCan

  • Zoro #: G0069277
  • Mfr #: AT14

$9.87

Details
  • Size: 14 oz.
  • VOC Content: None
  • Fragrance: Almond
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Scotts Liquid Gold #AT14 Specifications

  • Zoro #: G0069277
  • Mfr #: AT14
Size: 14 oz. VOC Content: None
Fragrance: Almond Item: Wood Care
Container Type: Aerosol can Net Weight: 14 oz.
Country of Origin (subject to change): United States

Description

Wood Care, 14 oz., Aerosol Can, Net Weight 14 oz., Fragrance Almond, VOC Content None

Restrictions and Compliance

Hazardous material

Reviews of Scotts Liquid Gold #AT14