Scrub Zone
Scrub Shirt, 5XL, 4.25 oz., Blue
Mfr # 70221
Zoro # G3840033
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Material Cotton/Polyester
- Sleeve Type Short
- Cuff Style Short Sleeve
- Fabric Weight 4.25 oz
Explore More Products
- SCRUB ZONE Scrub Shirt, S, Blue, 4.25 oz. 71221
- SCRUB ZONE Scrub Shirt, XS, Blue, Unisex 71221
- SCRUB ZONE Scrub Shirt, L, Blue, 4.25 oz. 71221
- SCRUB ZONE Scrub Shirt, L, Gray, Womens 70221
- SCRUB ZONE Scrub Shirt, XL, Gray, Womens 70221
- SCRUB ZONE Scrub Shirt, L, Gray, Unisex 71221
- SCRUB ZONE Scrub Shirt, 3XL, Gray, Womens 70221
- SCRUB ZONE Scrub Shirt, XL, Blue, Unisex 71221
- SCRUB ZONE Scrub Shirt, 5XL, Blue, 4.25 oz. 71221
- LANDAU Scrub Shirt, XL, Navy, Unisex 7502BNPXLRG
- LANDAU Scrub Shirt, L, Navy, Unisex 7502BNPLRG
- Scrub Zone Scrub Tops