Scrub Zone
Scrub Shirt, 5XL, Gray, Unisex
Mfr # 71221
Zoro # G3841117
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Material Cotton/Polyester
- Sleeve Type Short
- Fabric Weight 4.25 oz
- Cuff Style Dolman Sleeves
Explore More Products
- SCRUB ZONE Scrub Shirt, L, Blue, 4.25 oz. 71221
- SCRUB ZONE Scrub Shirt, M, Blue, 4.25 oz. 71221
- SCRUB ZONE Scrub Shirt, XS, Blue, Unisex 71221
- SCRUB ZONE Scrub Shirt, 2XL, Blue, 4.25 oz. 71221
- SCRUB ZONE Scrub Shirt, L, Gray, Unisex 71221
- SCRUB ZONE Scrub Shirt, L, Blue, Unisex 71221
- SCRUB ZONE Scrub Shirt, 2XL, Gray, Unisex 71221
- SCRUB ZONE Scrub Shirt, 2XL, 4.25 oz., Blue 70221
- SCRUB ZONE Scrub Shirt, 2XL, Blue, Unisex 71221
- SCRUB ZONE Scrub Shirt, L, Gray, Womens 70221
- LANDAU Scrub Shirt, L, Blue, 27-1/2 In. L 7502BCPLRG
- Scrub Zone Scrub Tops