KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carpet Spot Remover Wipes, 10.5 x 12", 30 Wipes

SCRUBS| Zoro #: G1846494| Mfr #: 91630

$12.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Removes Spots, Spills and Stains from Carpet and Upholstery
Item: Carpet Spot Remover Wipes
Container Type: Canister
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846494 Mfr #: 91630
Application: Removes Spots, Spills and Stains from Carpet and UpholsteryItem: Carpet Spot Remover Wipes
Container Type: CanisterSheet Size: 10.5 x 12"
Material: polypropyleneWipes per Container: 30
Country of Origin (subject to change): United States

Description

Carpet Spot Remover Wipes, Container Type Canister, Wipes per Container 30, Sheet Size 10.5 x 12 In., Material Polypropylene, Application Removes Spots, Spills and Stains from Carpet and Upholstery

Reviews