KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cleaning Wipes, 6" x 10-1/2", 90 Wipes

SCRUBS| Zoro #: G0738622| Mfr #: 98528

$10.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cleaning Wipes
Color: White
Application: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738622 Mfr #: 98528
Item: Cleaning WipesColor: White
Application: GlassFormula: Ammonia Free
Container Type: CanisterSheet Size: 6" x 10-1/2"
Material: ClothWipes per Container: 90
Fragrance: UnscentedCountry of Origin (subject to change): United States

Description

Cleaning Wipes, Application Glass, Container Type Canister, Wipes per Container 90, Sheet Size 6 In. x 10-1/2 In., Fragrance Unscented, Formula Ammonia Free, Material Cloth, Color White

Reviews