Disinfecting Wipes, 6 x 10-1/2", 65 Wipes

SCRUBS| Zoro #: G2197842| Mfr #: 9036549490

$7.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2197842 Mfr #: 9036549490
Formula: Alcohol FreeItem: Disinfecting Wipes
Sheet Size: 6 x 10-1/2"Application: Hard, Non Porous Surfaces
Color: White/BlueWipes per Container: 65
Fragrance: FloralContainer Type: Canister
Country of Origin (subject to change): United States

Product Description

Disinfecting Wipes, Container Type Canister, Containers per UOM 1, Wipes per Container 65, Sheet Size 6 x 10-1/2 In., Fragrance Floral, Formula Alcohol Free, Application Hard, Non Porous Surfaces, Color White/Blue

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.