Shop Alternate Products
This Product is Discontinued
Scrubs
Germicidal Disinfecting Wipes, White, Canister, Hard, Non Porous Surfaces, 90 Wipes, 6" x 10-1/2" (Discontinued)
Mfr # 98028
Zoro # G1400673
This Product is Discontinued
Key Features
- Number of Sheets 90
- Cleaner Container Size 80 ct.
- Container Type Canister
- Sheet Size 6" x 10-1/2"
- Color White