Skip to Main Content
customer-service Help
Scrubs

Green Cleaning Wipes, White, Canister, Biodegradable, All Surfaces

Scrubs Green Cleaning Wipes,  White,  Canister,  Biodegradable,  All Surfaces 918564949001
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.95 ($8.33/unit)
  • Cleaner Chemical Product Grouping: Cleaning Wipes
  • Cleaning Wipe - Item: Green Cleaning Wipes
  • Primary Chemical: None
See full product details
Orders over $75 ship free.
Total: $49.95

Scrubs #918564949001 Specifications

  • Cleaner Chemical Product Grouping: Cleaning Wipes
  • Cleaning Wipe - Item: Green Cleaning Wipes
  • Primary Chemical: None
  • Wet Contact Time: No Efficacy
  • Cleaner Container Size: 50 ct.
  • Cleaner Container Type: Canister
  • Sheet Size: 6 in x 10-1/2 in
  • Fragrance: Unscented
  • Wipes per Container: 50
  • Cleaner Form: Wipes
  • Color: White
  • Wipes Application: All Purpose Cleaning
  • Item: Green Cleaning Wipes
  • Material: Biodegradable
  • Container Type: Canister
  • Application: All Surfaces
  • Formula: Low VOC
  • Containers per UOM: 6
  • Number of Sheets: 50
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaning Wipes, Green Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 50 ct., Cleaner Container Type Canister, Sheet Size 6 in x 10-1/2 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Wipes Application All Purpose Cleaning, Formula Low VOC, Material Biodegradable, Color White, Green Cleaning Wipes, Package Quantity 6

Restrictions and Compliance

This item has been restricted from sale in the following states: CA
***

Reviews of Scrubs #918564949001