Scrubs
InABucket Hand Cleaner Towels, White
Mfr # ITW42272
Zoro # G207203843
original price: $19.39
16% off
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12" x 10"
- Container Type Canister
- Wipes per Container 72
- Color White/Blue
- Type Cleaning Towel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scrubs
- MFR # ITW42272
- Zoro # G207203843
- UPC # 764769422724
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 12" x 10" |
Details
Item | In-A-Bucket Hand Cleaner Towels |
Container Type | Canister |
Wipes per Container | 72 |
Color | White/Blue |
Type | Cleaning Towel |
Features | Absorbent; Pre-moistened |
Description
SCRUBS Hand Cleaner Towels combine an advanced cleaning formula with a strong, dualtextured towel to thoroughly clean hands and surfaces anywhere, any place and any time The clean, citrusscented formula loosens and dissolves industrial soils while leaving hands free from dryness and irritation The Rough Touch blue towel locks in soil to prevent it from transferring back onto hands and surfaces Hands are left feeling clean with no sticky residue and no rinsing required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 48" x 180' Easy Mask .5-Mil Premium Grade Masking Film (44880)
- TENNANT Nylon Scrubbing Brush (1016764)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Red, 12 3/16 in L Overall (53604)
- NILFISK Vacuum Accessory (Z7 22198)
- BUFFALO INDUSTRIES 24-Pk Towel Bag (60221)
- PIG T-shirt Rags 25 lb. Cotton, White (WIP501)
- RUBBERMAID COMMERCIAL Disposable Microfiber Pad, White/Blue Stripes, 4.75 x 19, PK150 (2134282)
- PROCLEAN BASICS Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 24/Box, 24PK (Z51744)
- ASTRO OPTICS Toolbox Z400, 1/4 Fold- 60/bundle, PK12 (201614)
- ZORO SELECT Terry Cloth, Recycled Cotton, Assorted (WW99250)
- 3M 3M„¢ Easy Trap Duster Cloths - 5" x 6" Sheets, 125 Ft., White, 2/case, 70071659703 (7100081544)
- Scrubs Rags & Towels