Insect Repellent/Sunscreen, PK100

SCRUBS| Zoro #: G1728203| Mfr #: 91501

$76.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1728203 Mfr #: 91501
Dilution Ratio: Ready to UseIndoor/Outdoor Usage: Outdoor Only
Insect Control Type: RepelsForm: Wipes
Targeted Insects: Fleas, Flies, Mites, Mosquitoes, TicksInsect Group: Flying and Crawling
Standards: EPA Registered, FDA Regulated, Passes Lineman's Glove TestItem: Insect Repellent/Sunscreen Wipes
DEET Concentration: 20.00%Active Ingredients: DEET, SPF 25
Country of Origin (subject to change): United States

Product Description

Insect Repellent/Sunscreen Wipes, Insect Control Type Repels, Flying/Crawling, Targeted Insects Fleas, Flies, Mites, Mosquitoes, Ticks, Form Wipes, Size 8 In. x 10 In., Active Ingredients DEET, SPF 25, DEET Concentration 20.00 Percent, Standards EPA Registered, FDA Regulated, Passes Lineman's Glove Test, Dilution Ratio Ready to Use, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews

Save 15%. Sign up for Z-mail.