Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Multisurface Polish Wipes, Packet, PK18
  • Zoro #: G0276157
  • Mfr #: 90218
$7.82 ($0.43/unit)
  • Cleaner Chemical Product Grouping: Cleaning Wipes
  • Material: Biodegradable
  • Cleaner Form: Wipes
See full product details
Orders over $50 ship free.

Scrubs #90218 Specifications

  • Zoro #: G0276157
  • Mfr #: 90218
Cleaner Chemical Product Grouping: Cleaning Wipes Material: Biodegradable
Cleaner Form: Wipes Item: Multisurface Polish Wipes
Sheet Size: 8" x 11" Wet Contact Time: No Efficacy
Cleaner Container Type: Soft Pack Cleaner Container Size: 18 ct.
Color: White Fragrance: Unscented
Formula: Ammonia Cleaning Wipe - Item: Metal Polishing Wipes
Container Type: Pack Primary Chemical: None
Application: Brass, Copper, Gold, Silver Wipes per Container: 18
Wipes Application: Metal Polishing Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Cleaning Wipes, Metal Polishing Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 18 ct., Cleaner Container Type Soft Pack, Sheet Size 8 In. x 11 In., Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Wipes Application Metal Polishing, Formula Ammonia, Material Biodegradable, Color White, Multisurface Polish Wipes, Package Quantity 18

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: AK, CA, GU, HI, PR

Reviews of Scrubs #90218