STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Antimicrobial Hand Sanitizing Wipes, 6 x 8", 200 Wipes

SCRUBS| Zoro #: G1850913| Mfr #: 90978

$17.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White/Blue
Material: Dual Textured
Sheet Size: 6" x 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1850913 Mfr #: 90978
Color: White/BlueMaterial: Dual Textured
Sheet Size: 6" x 8"Wipes per Container: 200
Item: Hand Sanitizer WipesFragrance: Unscented
Container Type: BucketCountry of Origin (subject to change): United States

Description

Antimicrobial Hand Sanitizing Wipes, Container Type Bucket, Containers per UOM 1, Wipes per Container 200, Sheet Size 6 x 8 In., Material Dual Textured, Fragrance Unscented, Color White/Blue, Package Quantity 200

Restrictions and Compliance

*3: Hazardous material

Reviews