Antimicrobial Hand Sanitizing Wipes, 6 x 8", 120 Wipes

SCRUBS| Zoro #: G1333857| Mfr #: 92991

$10.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Dual Textured
Sheet Size: 6" x 8"
Fragrance: Lemon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333857 Mfr #: 92991
Material: Dual TexturedSheet Size: 6" x 8"
Fragrance: LemonWipes per Container: 120
Item: Hand Sanitizer WipesColor: White/Yellow
Container Type: CanisterCountry of Origin (subject to change): United States

Description

Antimicrobial Hand Sanitizing Wipes, Container Type Canister, Wipes per Container 120, Sheet Size 6 x 8 In., Material Dual Textured, Fragrance Lemon, Color White/Yellow

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews