Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Lab Coat, 5XL, 36" L

  • Zoro #: G0507806
  • Mfr #: 770108

$108.97

  • Closure Type: Snaps
  • Number of Pockets: 3
  • Size: 5XL
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Scs #770108 Specifications

  • Zoro #: G0507806
  • Mfr #: 770108
Closure Type: Snaps Number of Pockets: 3
Size: 5XL Length: 36"
Fits Chest Size: 64" Color: Blue
Fabric Weight: 2.45 oz./sq. yd. Seam Style: Serged
Material: Nylon, Polyester Item: Disposable Lab Coat
Cuff Styles: Knit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disposable Lab Coat, Size 5XL, Blue, Nylon, Polyester, Knit Cuff Styles, Fits Chest Size 64 In., Snaps Closure Type, Length 36 In., Number of Pockets 3, Fabric Weight 2.45 oz./sq. yd., Serged Seam Style

Reviews of Scs #770108