Scs
Metal-In Static Shielding Bag, 3x5in
Mfr # 10035
Zoro # G3015087
product price: $6.99
/pk 100, $0.07/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Thickness 0.0028 in
- Material Metal/Polyester/Polyethylene Laminate, Aluminum/Polyester/Polyethylene Terephthalate (PET)
- Metal-In/Metal-Out Metal Interior
- Standards ANSI/ESD S20.20, ANSI/ESD S541, REACH and Conflict Minerals Compliant, RoHS 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Scs
- MFR # 10035
- Zoro # G3015087
- Country of Origin United States
- Category Static Control Products
Dimensions
Thickness | 0.0028 in |
Width | 3 in |
Length | 5 in |
Overall Length | 5 in |
Overall Width | 3 in |
Description
Static Shielding Bag, Width 3 in, Length 5 in, Thickness 0.0028 in, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lbf, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lbf, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Multi-Purpose Connector, 600V AC/DC (1EKN6)
- LANG TOOLS 3 x 10' Magnetic Retractable Test Leads (1135)
- FLUKE Process Calibrator, Current and Voltage (FLUKE-707)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT410/2)
- SCS Metal-In Static Shielding Bag, 18x10in (1001824)
- SCS Coil Cord, Retractable, Cord 12 ft. L (770111)
- SCS Dissipative Floor Mat, Blue, 2 x 3 ft. (TM2436L3BL-L)
- SCS ESD Clips, Alligator, PK25 (09700)
- SCS Static Control Wrist Strap, Adj (2214)
- SCS Metal-In Static Shielding Bag, 10x14in (1001014)
- DESCO Metal-In Statshield Bag, 12"x18", PK100 (13505)
- TRIPP LITE ESD Anti-Static Wrist Strap Band (P999-000)