Sct
Hearthstone Food Trays, 5 lb Cap, 8.48 x 5.85 x 2.32, Brown, PK500 PK
- Mfr # SCH 0567
- Zoro # G400929342
$85.85
Subtotal: $85.85
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Overall Width (In.) 8.48 in
- Overall Depth (In.) 5.85 in
- Color Brown/White
- Material Clay-Coated Paperboard
- Height 2.32"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SCT Food Trays, Paperboard, Brown Kraft, 3-Lb Capacity, PK500 SCH 0525
- SCT Box, Bakery, 10x10x2-1/2, White, PK250 SCH 0969
- SCT Paperboard Pizza Boxes, 14 x 14 x 1 7/8, White, PK100 SCH 1465
- SCT Food Trays, Paperboard, Brown Kraft, 5-Lb Capacity, PK500 SCH 0529
- SCT Paper Food Baskets, Brown Kraft, 2 lb Capacity, PK1000 SCH 0517
- SCT Box, Sheet, Cake, 14x10x4, PK100 SCH 1025
- SCT Eco Food Trays, 2.5 lb Capacity, 6.54 x 4.06 x 1.73, Brown Kraft, Paper, 500PK SCH 0521
- SCT Pop-Up Food and Drink Trays, 4-Cup Up to 24 oz, 6.5 x 6.25 x 9, Brown, Paper, 250PK SCH 2797
- SCT Paper Food Baskets, 0.25 lb Capacity, 4 x 2.68 x 1.03, Red/White, Paper, 1000PK SCH 0401
- PACTIV Compostable Container, Medium Soup, 12oz, 3.63"d x 3.63"h, Teal, PK500 PK PHSC12ECDI
- WNA Caterline Dome Lids, Plastic, 18" Diameter, 2 3/4" High, Clear, PK25 WNA A18PETDM
- Sct Food Containers