Sct
Non-Window Bakery Boxes, Paperboard, 10w x 6d x 3 1/2h, White, PK250
- Mfr # SCH 1017
- Zoro # G4138861
$134.99
Subtotal: $134.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Overall Width (In.) 10 in
- Overall Depth (In.) 6 in
- Color White
- Material Paperboard
- Number of Compartments 1
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SCT Tuck-Top Bakery Boxes, White, Paperboard, 12 x 12 x 6, PK50 SCH 0989
- SCT Box, Bakery, 19x14x4, PK50 SCH 1029
- SCT Cupcake Holder Inserts, 9.88 x 13.88 x 0.88, White/Kraft, PK200 PK 10016
- SCT Box, Bakery, 10x10x2-1/2, White, PK250 SCH 0969
- SCT Paperboard Pizza Boxes, 16 x 16 x 1 7/8, White, PK100 SCH 1450
- SCT ChampPak Retro Carryout Boxes #8, 6 x 4.75 x 2.5, Kraft, PK300 PK SCH 0738
- SCT Paper Food Baskets, 0.25 lb Capacity, 4 x 2.68 x 1.03, Red/White, Paper, 1000PK SCH 0401
- SCT Paper Food Baskets, 10 lb Capacity, 9.84 x 6.97 x 3.13, Red/White, Paper, 250PK SCH 0433
- SCT Paper Food Baskets, 6 oz Capacity, 4.29 x 2.85 x 1.09, Red/White, Paper, 1000PK SCH 0405
- STERILITE 6 qt Storage Box W/ Lid 1642
- SCT Tuck-Top Bakery Boxes, Paperboard, White, 12 x 12 x 5, PK100 SCH 0987
- Sct Food Containers