Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Smoke Detector Tester, 10 in. L x 9 in. W

  • Zoro #: G0081159
  • Mfr #: M8

$9.19

Details
  • Manufacturers Warranty Length: 1 yr.
  • Operating Temp.: 50 Degrees to 95 Degrees F
  • For Use With: Residential or Commercial Detectors
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sdi #M8 Specifications

  • Zoro #: G0081159
  • Mfr #: M8
Manufacturers Warranty Length: 1 yr. Operating Temp.: 50 Degrees to 95 Degrees F
For Use With: Residential or Commercial Detectors Standards: UL/ULC
Item: Smoke Detector Tester Width: 2"
Height: 5.4" Provides: 2.6 oz. Universal Aerosol for Functional Testing
Length: 2" Country of Origin (subject to change): Netherlands

Description

Carbon monoxide and smoke alarms detect danger through ionization, photoelectric cells, or a combination of both. Sdi Smoke Detector Tester include characteristics like: Width: 8", For Use With: Residential or Commercial Detectors.

Restrictions and Compliance

Hazardous material

Reviews of Sdi #M8