
Five Light Wall/Bath, Brushed Nickel, Color: Black/White (Discontinued)
- Mfr # 4420205EN3-962
- Zoro # G7626908
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4420205EN3-962
Zoro #
G7626908
UPC #
785652058332
Country of Origin
China
Dimensions
Height
8-1/2"
Width
35-7/8"
Details
Color
Black/White
Item
Five Light Wall / Bath Brushed Nickel
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
5
Light Type
Medium A19 9.5W Max.
Collection
Seville
Description
Five Light Wall / Bath Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.