
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6508593S-848
Zoro #
G7584007
UPC #
785652064944
Country of Origin
China
Dimensions
Height
8-1/2"
Width
9-1/2" Dia.
Details
Color
Gold
Housing Finish
Satin Bronze
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Item
Small LED Pendant Satin Bronze
Collection
Pratt Street Metal
Includes
(3) 12" Stems; (1) 6" Stem Included for Adjustable Mounting Heights; 120'' of Wire; Sloped Ceiling Mounting Hardware
Description
Small LED Pendant Satin Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.