Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65160EN3-962
Zoro #
G7634142
UPC #
785652050879
Country of Origin
China
Dimensions
Height
8-3/4"
Width
15-3/4" Dia.
Details
Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Pendant Brushed Nickel
Includes
(1) LED Medium A19 9.5W Max. Bulb; 12 ft. of Wire; 10 ft. of Chain; Wire Pre-Laced Through Chain
Collection
Oslo
Description
One Light Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.