One Light Pendant, Burnt Sienna, Mounting: Cap Nuts (Discontinued)
- Mfr # 6517401EN3-710
- Zoro # G7601209
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6517401EN3-710
Zoro #
G7601209
UPC #
785652045301
Country of Origin
China
Dimensions
Height
14"
Width
15" dia.
Details
Color
Black
Housing Finish
Burnt Sienna
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Pendant Burnt Sienna
Collection
Division Street
Description
One Light Pendant Burnt Sienna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.