One Light Pendant, Chrome, Color: Clear Silver (Discontinued)
- Mfr # 6515201EN3-05
- Zoro # G7631178
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6515201EN3-05
Zoro #
G7631178
UPC #
785652061523
Country of Origin
China
Dimensions
Height
8"
Width
15" dia.
Details
Color
Clear Silver
Housing Finish
Chrome
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Pendant Chrome
Collection
Kerville
Description
One Light Pendant Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.