This item is Discontinued.

Sea Gull One Light Pendant, Satin Bronze, Width: 9-1/2" Dia. 65085EN3-848

One Light Pendant, Satin Bronze, Width: 9-1/2" Dia. (Discontinued)

  • Mfr # 65085EN3-848
  • Zoro # G7584129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65085EN3-848
Zoro #
G7584129
UPC #
785652061226
Country of Origin
China

Dimensions

Height
8-1/2"
Width
9-1/2" Dia.

Details

Color
Gold
Housing Finish
Satin Bronze
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Pendant Satin Bronze
Collection
Pratt Street Metal

Description

One Light Pendant Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.