This item is Discontinued.

No Product Image Available

JohnsonEvinrude, 1 2 Cylinder (Discontinued)

  • Mfr # 118-01302
  • Zoro # G507954858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118-01302
Zoro #
G507954858
UPC #
808282175313
Country of Origin
United States

Description

Get complete coverage on everything from simple maintenance to engine or drive overhaul with the new JohnsonEvinrude outboard 1801302 marine repair manual The leading source of howto information for the marine industry provides comprehensive, authoritative information for outboard, inboard, sterndrive engines, and personal watercraft Based on actual teardowns, it uses easytounderstand stepbystep illustrated procedures for the complete dismantling, repair, and assembling of marine engines Key features Has skill level ratings 1 4 wrenches established upon the degree of difficulty with tool icons where an OEM or electronic testing tool is needed to execute the specified procedure Skillfully crafted to do specific boating needs and will satisfy the professional mechanic, instructor, doityourself boat enthusiast, and student It covers 12560 Hp 2stroke models 1 and 2cylinder This product replaces JE2 1302 SE68 1868 008X 191302 808282175313 Specifications SKU 1801302 Weight 217 LBS Year 19731989 UPC 808282175313 Engine Type 2 Stroke Size 12560 hp, 12 cyl Engine EvinrudeJohnson Operation Mode Manual Manufacturer Part Number MPN 11801302 This product replaces JE2, SE68, 808282175313, 1302, 1868, 191302, 008X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.