This item is Discontinued.

Sea Star Solutions Relief Valve Plate Gasket  Sierra Marine Engine Parts  1809369 118-0936-9

Relief Valve Plate Gasket Sierra Marine Engine Parts 1809369 (Discontinued)

  • Mfr # 118-0936-9
  • Zoro # G307744222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118-0936-9
Zoro #
G307744222
UPC #
808282162023
Country of Origin
United States

Description

The Relief Valve Plate Gasket 1809369 product from SeaStar Solutions is reliable, durable, and highquality This product does not harm the boat engine but only assists in the smooth and safe operations of the boat This product should be applied to the internal boat engine system This product controls pressure in the boat system, most often in fluid or compressed air systems These valves open in proportion to the increase of the boat system pressure When the system is somewhat overpressured, they don't fly all the way open This product from SeaStar Solutions improves the safety features of the boat engine helping to avoid unwanted circumstances Key Features Strong, durable, and highquality material Constructed for quick and simple use Reliable and gives outstanding performance Product replaceable with GLM 1990, Mallory 960057, Mercury 2778690, 2778690002, 2767624 Controls the pressure in the boat system Product Specifications Brand Sea Star Solutions SKU 1809369 UPC 808282162023 Weight 001 LBS Alternate Products SKU 27275091, 1809369 Boat Part Type Engine Gasket Gasket Meets or Exceeds OEM SpecificationsThis product replaces 4709369, 470936, 4709369, GLM31990, 808282162023, 180936, AP657, 9231990D, 960057

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.