Seagate
Seagate One Touch STLC10000400 10 TB Hard Drive - 3.5" External - SATA (SATA/600) - Black
Mfr # STLC10000400
Zoro # G012433107
product price: $377.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Interface USB 3.0 Micro-B
- Recording Capacity 10 TB
- Speed 7200
- Built-in Devices USB Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Seagate
- MFR # STLC10000400
- Zoro # G012433107
- UPC # 763649169452
- Country of Origin Thailand
- Category Internal Hard Drives
Details
Item | Hard Drive |
Color | Black |
Interface | USB 3.0 Micro-B |
Recording Capacity | 10 TB |
Speed | 7200 |
Built-in Devices | USB Hub |
Drive Type | External |
Drive Interface Standard | SATA/600 |
Product Line | One Touch |
Product Model | STLC10000400 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Table Top Weather Radio, White (WR-120B)
- MOTOROLA Earpiece, Black, 48 In. L, Ear Loop (HKLN4455F)
- ILC Replacement for Canon Nb-8l Battery (NB-8L BATTERY CANON)
- BATTERY CLERK AJC® Leoch DJW1210 12V 12Ah Sealed Lead Acid Battery (LEOCH-DJW1210)
- SEAGATE 1TB M.2 NVMe Solid State Drive (SE83291)
- SEAGATE Seagate Exos X18 ST18000NM004J 18 TB Hard Drive - Internal - SAS (12Gb/s SAS) (ST18000NM004J)
- SEAGATE Seagate Exos X18 ST12000NM004J 12 TB Hard Drive - Internal - SAS (12Gb/s SAS) (ST12000NM004J)
- SEAGATE Seagate One Touch STKY1000400 1 TB Portable Hard Drive - 2.5" External - Black (STKY1000400)
- WD BULK WD Blue WD5000LPZX 500 GB Hard Drive - 2.5" Internal - SATA (SATA/600) - 5400rpm - 2 Year Warranty (WD5000LPZX)
- SANDISK Extreme Pro Portable SSD 4TB (SDSSDE81-4T00-G25)
- KINGSTON BRASS 512G SSD Kc600 Sata3 2.5 (SKC600/512G)
- WD BULK 500GB SATA 6Gbs 3.5" Blue, WD5000AZLXSP (WD5000AZLX)