Seahorse
Seahorse 830 Carry On Wheeled Case- Orange
- Zoro #: G103962974
- Mfr #: 830 OR
Hover or click to zoom Tap to zoom
$136.19
Subtotal: $136.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Seahorse #830 OR Specifications
- Zoro #: G103962974
- Mfr #: 830 OR
- UPC #: 659986104464
- Country of Origin (subject to change): China
Description
The Seahorse 830 Protective Case provides maximum protection for your valuables and equipment. Store your items with the reassurance they are safe and secured. Seahorse cases are lightweight. waterproof. dustproof. and crush resistant. O-ring that provides a truly watertight seal. Easy to open latches and rust proof hinges. Ergonomic handle provides grip and added comfort. Wide track wheels and pull handle. Airline approved for travel. FeaturesWide track wheels and built in aluminum telescoping tote handle for easy rollingStandard safety latchesAutomatic pressure purge systemWaterproof protective caseMade in USASpecificationsColor: OrangeOutside Dimension: 8.9" H x 13.9" W x 21.9" LInside Dimension: 7.8" H x 11" W x 19.5" LWeight: 10.2 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Seahorse #830 OR
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
- SEAHORSE Seahorse 1220 Large Wheeled Case with Foam- Black 1220FBK
- SEAHORSE Seahorse 56 Micro Case- Orange 56OR
- SEAHORSE Seahorse 85 Micro Case- Black 85BK
- SEAHORSE Seahorse 630 Case with Foam- Black 630FBK
- SEAHORSE Seahorse 56 Micro Case- Green 56GR
- SEAHORSE Seahorse 720 Case- Yellow 720YL
- GARDNER BENDER Electrical Tool Box, 2Compartment GK-50N
- MILWAUKEE TOOL PACKOUT Compact Tool Box, 75 lb, Polypropylene, Red, 162 in L x 10 in W x 13 in H Outside 48-22-8422
- MILWAUKEE TOOL PACKOUTâ„¢ Crate 48-22-8440
- GEDORE Tool trolley workster smartline 2977311
- TESTRITE VISUAL PRODUCTS Testrite Visual Products HC3919 Travel Bags and Cases Hard Case- Black HC3919
- Seahorse Tool Boxes