Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Packing Paper, Roll, 1200 ft. L, 15" W

  • Zoro #: G9195620
  • Mfr #: 101089687
Tap to zoom
Hover or click to zoom
$39.43
  • Thickness: 0.0044 in
  • Roll Width: 15 in
  • Bundle Weight: 20 lb
See full product details
Orders over $75 ship free.

Sealed Air - Fasfil #101089687 Specifications

  • Zoro #: G9195620
  • Mfr #: 101089687
  • Thickness: 0.0044 in
  • Roll Width: 15 in
  • Bundle Weight: 20 lb
  • Packing Paper Type: Kraft Paper
  • Roll Length: 1,400 ft
  • Item: Packing Paper
  • Green Environmental Attribute: Plastic-Free Packaging Product
  • Color: Brown
  • Material: Paper
  • Basis Weight: 35 lb
  • Packing Paper Form: Roll
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Packing Paper, Packing Paper Type Kraft Paper, Packing Paper Form Roll, Basis Weight 35 lb, Roll Width 15 in, Roll Length 1200 ft, Bundle Weight 20 lb, Material Paper, Color Brown, Thickness 4.4 mil

Reviews of Sealed Air - Fasfil #101089687