Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flange Bearing, 4-Bolt, Ball, 1-1/16" Bore
  • Zoro #: G0278315
  • Mfr #: SF-17
$196.64
  • Item: 4-Bolt Flange Bearing
  • Overall Height: 4-1/4"
  • Bolt Hole Center-to-Center: 3-1/4"
See full product details
This item ships free.

Sealmaster #SF-17 Specifications

  • Zoro #: G0278315
  • Mfr #: SF-17
Item: 4-Bolt Flange Bearing Overall Height: 4-1/4"
Bolt Hole Center-to-Center: 3-1/4" Series: SF
Bearing Insert Type: Ball Dimension E: 1-9/16"
Bearing Housing Material Type: Cast Iron Dimension J: 3-7/32"
Dimension A: 4-1/4" Dimension D: 1-11/64"
Bearing Insert Material: 52100 Chrome Steel Static Load Capacity: 2567 lb.
Temp. Range: -20 Degrees to 220 Degrees F Dimension H: 1-9/16"
Shaft Locking Type: Set Screw Housing Material: Cast iron
Overall Width: 1-9/16" Overall Length: 4-1/4"
Bore Dia.: 1-1/16" Bolt Size: 7/16"
Dynamic Load Capacity: 4381 lb. Bearing Lubrication: Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Dimension M: 7/8" Dimension C: 17/32"
Dimension F: 15/32" Dimension G: 25/64"
Dimension L: 1-19/32" Finish: black oxide
Dimension B: 3-1/4" Locking Type: Set Screw
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

4-Bolt Flange Bearing, Ball Bearing Insert Type, 1-1/16 In. Bore Dia., Bolt Hole Center-to-Center 3-1/4 In., Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, SF Series, Bolt Size 7/16 In., Overall Height 4-1/4 In., Overall Width 1-9/16 In., Overall Length 4-1/4 In., Bearing Lubrication Sealmaster GoldPlex-HP or NLGI #2 Equivalent, Dynamic Load Capacity 4381 lb., Static Load Capacity 2567 lb.

Reviews of Sealmaster #SF-17