Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore
  • Zoro #: G0278699
  • Mfr #: MSF-30
$488.30
  • Dimension J: 2-1/32"
  • Bearing Housing Material Type: Cast Iron
  • Dimension D: 1-9/16"
See full product details
This item ships free.

Sealmaster #MSF-30 Specifications

  • Zoro #: G0278699
  • Mfr #: MSF-30
Dimension J: 2-1/32" Bearing Housing Material Type: Cast Iron
Dimension D: 1-9/16" Static Load Capacity: 5216 lb.
Locking Type: Set Screw Overall Width: 2-5/32"
Overall Height: 5-5/8" Temp. Range: -20 Degrees to 220 Degrees F
Item: 4-Bolt Flange Bearing Bolt Hole Center-to-Center: 4-3/8"
Dimension M: 4-33/64" Bearing Insert Material: 52100 Chrome Steel
Finish: black oxide Bolt Size: 9/16"
Dimension A: 5-5/8" Bearing Lubrication: Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Dimension N: 3/4" Dimension H: 2-5/32"
Bore Dia.: 1-3/4" Bearing Insert Type: Ball
Dimension L: 2-15/32" Dimension G: 9/16"
Series: MSF Housing Material: Cast iron
Overall Length: 5-5/8" Dynamic Load Capacity: 7889 lb.
Dimension B: 4-3/8" Shaft Locking Type: Set Screw
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

4-Bolt Flange Bearing, Ball Bearing Insert Type, 1-3/4 In. Bore Dia., Bolt Hole Center-to-Center 4-3/8 In., Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, MSF Series, Bolt Size 9/16 In., Overall Height 5-5/8 In., Overall Width 2-5/32 In., Overall Length 5-5/8 In., Bearing Lubrication Sealmaster GoldPlex-HP or NLGI #2 Equivalent, Dynamic Load Capacity 7889 lb., Static Load Capacity 5216 lb.

Reviews of Sealmaster #MSF-30