Zoro Homepage

Insert Ball Bearing, Bore Dia. 2 In

  • Mfr # ER-32R

  • Zoro # G7809636


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Width
51.6 mm
Bearing Material
Black Oxide
Outside Dia.
90 mm
Inside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-32R
Zoro #
G7809636
UPC #
662461069622
Country of Origin
Multiple

Dimensions

Bore Dia.
2 in
Width
51.6 mm
Outside Dia.
90 mm
Inside Dia.
2 in
Outside Diameter
3 17/32 in
Bore Diameter Tolerance
+0.0000/-0.0010 in
Bore Diameter
2 in
Inner Ring Outside Diameter
2.469 in
Inner Ring Width
2.03 in
Outer Ring Width
1.125 in
Ring End to Center Width
1.281 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-32R, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.469 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.125 in, Outside Diameter 3 17/32 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.