
Mounted Stainless Steel Four Bolt Flange Ball Bearing, CRFS-PN24 RMW (Discontinued)
- Mfr # CRFS-PN24 RMW
- Zoro # G5001986
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRFS-PN24 RMW
Zoro #
G5001986
UPC #
662461337479
Country of Origin
United States
Dimensions
Bore Dia.
1-1/2 in
Bolt Size
1/2 in
Overall Length
5-1/8 in
Overall Width
5-1/8 in
Overall Height
2.016 in
Details
Bearing Housing Material Type
Stainless Steel
Bolt Hole Center-to-Center
4 in
Bearing Insert Material
Steel
Dynamic Load Capacity
7340 lb
Temp. Range
Up to 220°F
Locking Type
Setscrew
Finish
Electroless Nickel Plated
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Max. RPM
1750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.