Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pillow Block Bearing, Ball, 1-13/16" Bore

  • Zoro #: G0106097
  • Mfr #: NPL-29

$324.31

  • Housing Material: Cast iron
  • Bore Dia.: 1-13/16"
  • Bearing Housing Material Type: Cast Iron
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Sealmaster #NPL-29 Specifications

  • Zoro #: G0106097
  • Mfr #: NPL-29
Housing Material: Cast iron Bore Dia.: 1-13/16"
Bearing Housing Material Type: Cast Iron Item: Pillow Block Bearing
Bolt Hole Center-to-Center: 6-1/4" Temp. Range: -20 Degrees to 220 Degrees F
Finish: black oxide Dimension J: 2-1/32"
Overall Length: 8-1/8" Bolt Size: 5/8"
Dimension B: 8-1/8" Dimension C: 6" to 6-1/2"
Bearing Lubrication: Sealmaster GoldPlex-HP or NLGI #2 Equivalent Dimension L: 2-19/64"
Dimension E: 7/8" Bearing Insert Type: Ball
Dimension G: 11/16" Dynamic Load Capacity: 7889 lb.
Mounting Surface to Shaft Center: 2-3/16" Locking Type: Set Screw
Dimension H: 4-1/2" Bearing Insert Material: 52100 Chrome Steel
Shaft Locking Type: Set Screw Dimension F: 11/16"
Series: NPL Overall Width: 2-3/8"
Dimension D: 2-3/8" Dimension A: 2-3/16"
Number of Bolts: 2 Static Load Capacity: 5216 lb.
Overall Height: 4-1/2" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Pillow Block Bearing, Ball Bearing Insert Type, 1-13/16 In. Bore Dia., Bolt Hole Center-to-Center 6-1/4 In., Mounting Surface to Shaft Center 2-3/16 In., Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, NPL Series, Number of Bolts 2, Bolt Size 5/8 In., Overall Height 4-1/2 In., Overall Width 2-3/8 In., Overall Length 8-1/8 In., Bearing Lubrication Sealmaster GoldPlex-HP or NLGI #2 Equivalent, Dynamic Load Capacity 7889 lb.

Reviews of Sealmaster #NPL-29