Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pillow Block Bearing, Ball, 1-7/8" Bore

  • Zoro #: G0106088
  • Mfr #: NPL-30

$315.23

  • Dimension C: 6" to 6-1/2"
  • Bore Dia.: 1-7/8"
  • Dynamic Load Capacity: 7889 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Sealmaster #NPL-30 Specifications

  • Zoro #: G0106088
  • Mfr #: NPL-30
Dimension C: 6" to 6-1/2" Bore Dia.: 1-7/8"
Dynamic Load Capacity: 7889 lb. Overall Length: 8-1/8"
Bearing Housing Material Type: Cast Iron Locking Type: Set Screw
Bolt Size: 5/8" Series: NPL
Dimension L: 2-15/32" Dimension J: 2-1/32"
Number of Bolts: 2 Dimension G: 11/16"
Dimension A: 2-3/16" Bearing Lubrication: Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Overall Width: 2-3/8" Housing Material: Cast iron
Finish: black oxide Dimension B: 8-1/8"
Bearing Insert Type: Ball Dimension H: 4-1/2"
Dimension D: 2-3/8" Dimension F: 11/16"
Overall Height: 4-1/2" Temp. Range: -20 Degrees to 220 Degrees F
Static Load Capacity: 5216 lb. Dimension E: 7/8"
Mounting Surface to Shaft Center: 2-3/16" Shaft Locking Type: Set Screw
Item: Pillow Block Bearing Bearing Insert Material: 52100 Chrome Steel
Bolt Hole Center-to-Center: 6-1/4" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Pillow Block Bearing, Ball Bearing Insert Type, 1-7/8 In. Bore Dia., Bolt Hole Center-to-Center 6-1/4 In., Mounting Surface to Shaft Center 2-3/16 In., Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, NPL Series, Number of Bolts 2, Bolt Size 5/8 In., Overall Height 4-1/2 In., Overall Width 2-3/8 In., Overall Length 8-1/8 In., Bearing Lubrication Sealmaster GoldPlex-HP or NLGI #2 Equivalent, Dynamic Load Capacity 7889 lb.

Reviews of Sealmaster #NPL-30