Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pillow Block Bearing, Ball, 1/2" Bore

  • Zoro #: G0105878
  • Mfr #: SRP-8

$95.10

  • Bearing Insert Type: Ball
  • Bolt Hole Center-to-Center: 3-5/8"
  • Bearing Housing Material Type: Pressed Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Sealmaster #SRP-8 Specifications

  • Zoro #: G0105878
  • Mfr #: SRP-8
Bearing Insert Type: Ball Bolt Hole Center-to-Center: 3-5/8"
Bearing Housing Material Type: Pressed Steel Dimension H: 2-13/16"
Bolt Size: 3/8" Number of Bolts: 2
Locking Type: Set Screw Dimension E: 2-3/64"
Dynamic Load Capacity: 200 lb. Finish: black oxide
Series: SRP Static Load Capacity: 120 lb.
Bearing Lubrication: Sealmaster GoldPlex-HP or NLGI #2 Equivalent Bearing Insert Material: 52100 Chrome Steel
Housing Material: Pressed Steel Dimension A: 1-1/2"
Dimension G: 11/64" Temp. Range: -20 Degrees to 220 Degrees F
Shaft Locking Type: Set Screw Bore Dia.: 1/2"
Item: Pillow Block Bearing Dimension B: 4-3/4"
Dimension C: 3-5/8" Mounting Surface to Shaft Center: 1-1/2"
Dimension M: 1-7/16" Overall Height: 2-13/16"
Overall Length: 4-3/4" Dimension J: 1-9/32"
Dimension D: 1-5/16" Overall Width: 1-7/16"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Pillow Block Bearing, Ball Bearing Insert Type, 1/2 In. Bore Dia., Bolt Hole Center-to-Center 3-5/8 In., Mounting Surface to Shaft Center 1-1/2 In., Pressed Steel Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, SRP Series, Number of Bolts 2, Bolt Size 3/8 In., Overall Height 2-13/16 In., Overall Width 1-7/16 In., Overall Length 4-3/4 In., Bearing Lubrication Sealmaster GoldPlex-HP or NLGI #2 Equivalent, Dynamic Load Capacity 200 lb.

Reviews of Sealmaster #SRP-8