Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pillow Block Bearing, Ball, 9/16" Bore

  • Zoro #: G0106036
  • Mfr #: NPL-9

$141.87

  • Bolt Hole Center-to-Center: 3-3/4"
  • Dimension H: 2-5/16"
  • Dimension A: 1-1/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Sealmaster #NPL-9 Specifications

  • Zoro #: G0106036
  • Mfr #: NPL-9
Bolt Hole Center-to-Center: 3-3/4" Dimension H: 2-5/16"
Dimension A: 1-1/16" Number of Bolts: 2
Overall Height: 2-5/16" Bearing Insert Type: Ball
Locking Type: Set Screw Housing Material: Cast iron
Bore Dia.: 9/16" Static Load Capacity: 1444 lb.
Finish: black oxide Shaft Locking Type: Set Screw
Bolt Size: 3/8" Dimension D: 1-1/2"
Dimension B: 5" Mounting Surface to Shaft Center: 1-1/16"
Bearing Insert Material: 52100 Chrome Steel Dimension G: 3/8"
Item: Pillow Block Bearing Overall Width: 1-1/2"
Series: NPL Overall Length: 5"
Dimension J: 1-7/32" Bearing Lubrication: Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Dynamic Load Capacity: 2611 lb. Dimension E: 1-9/16"
Bearing Housing Material Type: Cast Iron Temp. Range: -20 Degrees to 220 Degrees F
Dimension F: 7/16" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Pillow Block Bearing, Ball Bearing Insert Type, 9/16 In. Bore Dia., Bolt Hole Center-to-Center 3-3/4 In., Mounting Surface to Shaft Center 1-1/16 In., Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, NPL Series, Number of Bolts 2, Bolt Size 3/8 In., Overall Height 2-5/16 In., Overall Width 1-1/2 In., Overall Length 5 In., Bearing Lubrication Sealmaster GoldPlex-HP or NLGI #2 Equivalent, Dynamic Load Capacity 2611 lb.

Reviews of Sealmaster #NPL-9