This item is Discontinued.

Sealy Posturepedic Soft Mattress w/Foundation, King, Gray 427008-61

Soft Mattress w/Foundation, King, Gray (Discontinued)

  • Mfr # 427008-61
  • Zoro # G600906099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427008-61
Zoro #
G600906099
UPC #
-
Country of Origin
United States

Dimensions

Size
King

Details

Item
Soft Mattress with Foundation
Comfort Level
Plush
Outer Cover
Woven Fabric
Color
Gray
Includes
Box Spring

Description

Soft Mattress with Foundation, Size King, Comfort Level Plush, Mattress Height 13 in, Box Spring Height 9 in, Overall Length 80 in, Overall Width 76 in, Overall Height 22 in, Outer Cover Woven Fabric, Coil Count 783, Color Gray, Includes Box Spring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.