Skip to Main Content
customer-service Help
Securefit

Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Red

Securefit Front Brim Hard Hat,  Type 1,  Class C,  Ratchet (6-Point),  Red X5005V-ANSI
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$123.86
Head Protection Color: Red
  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class C
See full product details
This item ships free.
Total: $123.86

Securefit #X5005V-ANSI Specifications

  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class C
  • Head Protection Material: ABS
  • Head Protection Suspension Type: Ratchet (6-Point)
  • Head Protection Color: Red
  • Fits Hat Size: One Size Fits Most
  • Head Protection Venting: Yes
  • Head Protection Graphics: No Graphics
  • Hard Hat ANSI Type: 1
  • Hard Hat ANSI Class: C
  • Accessory Mounting Options: Side-Slots
  • Series: X5000
  • Number of Suspension Points: 6
  • Accessory Slots: Yes
  • Suspension Adjustment Type: Ratchet
  • ANSI Electrical Class: C
  • Shell Material - Head Protection: ABS
  • Graphics: None
  • ANSI Impact Type: 1
  • Color: Red
  • Standards: ANSI Z89.1
  • Includes: Replaceable Brow Pad, Uvicator
  • Head Protection Brand: 3M
  • Application: Any Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas and Wind Utilities, Forestry, Telecommunication
  • High Visibility: No
  • High-Visibility: No
  • Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High Visibility No, Standards ANSI Z89.1, Series SecureFit(TM) X5000

Reviews of Securefit #X5005V-ANSI