Skip to Main Content
customer-service Help
Securitech

Door Lever Lockset, Mortise, Mechanical

Securitech Door Lever Lockset, Mortise, Mechanical SPELL-C3B-630-RH
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$768.34
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Mortise
See full product details
This item ships free.
Total: $768.34

Securitech #SPELL-C3B-630-RH Specifications

  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Mortise
  • Lockset Function: Classroom
  • Lockset Grade: Not Graded
  • Style: Spell C Escutcheon
  • Required Door Thickness: 1-3/4 in
  • Lockset Finish: Stainless Steel
  • Keyway Type: Less Cylinder
  • Key Type: Not Keyed
  • Voltage: none
  • Series: Spell C
  • Item: Door Lever Lockset
  • Number of Pins: 0
  • Lockset Fire Rating: Not Rated
  • For Use With: Wood, Steel, Fiberglass Doors
  • Features: Free Egress, Instant Deadbolt Projection, Lockdown
  • Strike Dim.: 1-1/4 in x 4-7/8 in
  • Mortise/Cylindrical: Mortise
  • Number of Keys: 0
  • Cylinder Core Type: SFIC Not Included
  • Lockset Performance Strength: Extra Heavy Duty
  • Location Type: Commercial
  • Ligature Resistant: No
  • Strike Type: ANSI
  • Includes: Component Kit, Lever, Trim
  • Handle Material: Stainless steel
  • ADA Compliant: Yes
  • Backset: 2 3/4 in
  • Grade: 1
  • Visual Indicator Message: No Message
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade Not Graded, Style Spell C Escutcheon, Lockset Finish Stainless Steel, Keyway Type Less Cylinder, Key Type Not Keyed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Free Egress, Instant Deadbolt Projection, Lockdown, For Use With Wood, Steel, Fiberglass Doors, Handle Material Stainless Steel, Includes Component Kit, Lever, Trim

Reviews of Securitech #SPELL-C3B-630-RH