Securitie
Cable Tie, 8", 50 lb., Blue, PK100
- Zoro #: G7167793
- Mfr #: CT8-50100B
Key Features
- Item: Cable Tie,8",50 lb.,Blue,PK100
- Basic Material: Nylon 6/6 material
- Package Quantity: 100
$3.19
Pk of 100
Must order in multiples of 10
Subtotal: $31.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Securitie
- MFR #CT8-50100B
- Zoro #G7167793
- Country of OriginChina
- Category Cable Ties
Details
Item | Cable Tie,8",50 lb.,Blue,PK100 |
Basic Material | Nylon 6/6 material |
Package Quantity | 100 |
Description
Cable Tie,8 In.,50 lb.,Blue,PK100, Package Quantity 100
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Securitie #CT8-50100B
Explore more
- SECURITIE Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK25 CT24-17525
- SECURITIE Cable Tie, Hook/Loop Wrap, 8", Black, PK10 CTHL8-10
- SECURITIE Cable Tie, HeavyDty, 14", 120 lb., Nat, PK100 CT14-120100
- SECURITIE Cable Tie, HeavyDuty, 14", 120 lb., Bk, PK100 CT14-120100UVB
- SECURITIE Cable Tie, 8", 50 lb., Yellow, PK100 CT8-50100Y
- SECURITIE Cable Tie, 4", 18 lb., Natural, PK100 CT4-18100
- SECURITIE Cable Tie, 14", 50 lb., Black, PK100 CT14-50100UVB
- SECURITIE Cable Tie, HeavyDuty, 36", 175 lb., Blk, PK10 CT36-17510UVB
- SECURITIE Cable Tie, 4", 18 lb., Green, PK100 CT4-18100G
- GARDNER BENDER Cable Tie, Self Cting, 14", 50 lb., Nat, PK50 46-314SC
- NETCONNEX 20PK 8 BLK EveryTie EVT-S08BK-HA
- Securitie Cable Ties